Skip Content

NC
QUARTET

Gloss-Finish Melamine Dry Erase Board, Easel Mounted, Portable/Carry, 34"H x 26"

  • Item # 2RXG3
  • My Part #
  • Mfr. Model # 100TE
  • Catalog Page # N/A
  • UNSPSC # 44111903
Dry Erase Board ,Easel Mounted, ,34"x26" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $561.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable easel contains a double-sided, highly durable Total Erase® whiteboard surface that resists staining, ghosting, scratching, and denting. Delivers quality performance when collaboration is needed in frequent-use and on-the-go environments. A subtle grid pattern keeps writing aligned. Adjustable angle surface enhances clear communication and comfortable viewing. You can rotate the easel to reveal clean writing surface. Easy-to-clean writing surface requires occasional use of Quartet® cleaning solutions. Folds for easy transportation and space-efficient storage. No assembly required. Modern black finish complements any contemporary environment. 10 year warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic,Reversible
  • Mounting/Mobility Type Easel Mounted, Portable/Carry
  • Dry Erase Height 34"
  • Dry Erase Width 26"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range 40" to 70"
  • Frame Color Black
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Melamine
  • Includes Tray, Flipchart Pad RetainerDry-Erase Marker
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.