Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
QUARTET

Gloss-Finish Melamine Calendar Planning Board, Wall Mounted, 12"H x 36"W, White/Tan/Red

  • Item # 32GU35
  • My Part #
  • Mfr. Model # CCP31P2
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Melamine Calendar Planning Board, Wall Mounted, 12"H x 36"W, White/Tan/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

A Total Erase® sliding calendar board allows you to display a long-term schedule all in one place and make changes on the fly with ease. The coated Total Erase® surface is extremely durable and will not ghost or stain. Two month calendar design effectively manages 8 weeks at once. This convenient calendar board is also compatible with Quartet Prestige 2 Connects™ accessories. Attach accessories directly to board frame and always keep markers, flipchart holders, and more within easy reach. Includes mounting hardware for fast, accurate wall hanging and Quartet® dry-erase markers. 7-year warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Calendar Planning Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Type Melamine
  • Dry Erase Height 12"
  • Dry Erase Width 36"
  • Dry Erase Surface Finish Gloss
  • Includes Mounting Hardware, Dry-Erase Markers
  • Board Frame Material Plastic
  • Number of Months 2
  • Number of Rows 5
  • Board Color White/Tan/Red
  • Frame Color Graphite
  • Item Calendar Planning Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.