Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
QUARTET

Gloss-Finish Melamine Calendar Planning Board, Wall Mounted, 36"H x 48"W, White/Tan/Red

  • Item # 32GU32
  • My Part #
  • Mfr. Model # CP43P2
  • Catalog Page # 1370
  • UNSPSC # 44111905
Gloss-Finish Melamine Calendar Planning Board, Wall Mounted, 36"H x 48"W, White/Tan/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Planning and organizing for a busy office can be stressful. A Total Erase® magnetic calendar board allows you to display your monthly schedule all in one place and make changes on the fly with ease. The coated Total Erase® surface is extremely durable and will not ghost or stain. One month calendar design effectively manages four weeks at once. This convenient calendar board is also compatible with Quartet Prestige 2 Connects™ accessories. Attach accessories directly to board frame and always keep markers, flipchart holders and more within easy reach. Mounting hardware for fast, accurate wall hanging and Quartet® dry-erase markers are included. 20-year warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Calendar Planning Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Type Melamine
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Dry Erase Surface Finish Gloss
  • Includes Mounting Hardware, Dry-Erase Markers
  • Board Frame Material Plastic
  • Number of Months 1
  • Columns Across 8
  • Number of Rows 5
  • Board Color White/Tan/Red
  • Frame Color Graphite
  • Item Calendar Planning Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.