ST
QUARTET

Felt Dry Erase 2-in-1 Eraser, 13-3/8"W, Black/Silver

  • Item # 32GT54
  • My Part #
  • Mfr. Model # 85370
  • Catalog Page # 1367
  • UNSPSC # 44111905
Felt Dry Erase 2-in-1 Eraser, 13-3/8"W, Black/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Erasing a whiteboard regularly helps to extend the surface life. This Quartet® Prestige 2 Connects™ 2-in-1 Eraser simplifies the task because it offers two erasers in one. Both a small and large whiteboard eraser, you can clean a portion of the board or the entire whiteboard surface with equal ease. The small eraser attaches to the top of the large eraser to function as a comfortable handle during full erasure. It can also be easily removed and used separately for smaller erasing jobs. Both size erasers feature fine bristles to fully remove all dry-erase ink and dust from the whiteboard surface and are black in color. Ideal for use with Quartet® Prestige® 2 Whiteboards. Can be attached to the frame of Prestige® 2 whiteboards for easy access.

View More

Technical Specs

  • Item Dry Erase 2-in-1 Eraser
  • Material Felt
  • Color Black/Silver
  • Height 2-1/8"
  • Width 13-3/8"
  • Depth 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.