Skip Content
ST
QUARTET

Enclosed Bulletin Board,36" x 48"

  • Item # 2CY75
  • My Part #
  • Mfr. Model # 2364L
  • Catalog Page # 1623
  • UNSPSC # 44111907
Enclosed Bulletin Board,36" x 48" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $721.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly durable enclosed gray fabric bulletin board backed by high-density fiberboard secures documents with push pins. 2 locking shatterproof acrylic doors allow for posting, protecting and easily updating important messages. Delivers quality performance when communication is needed in employee lounges and other high-traffic areas. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Easily mount board to wall with specially designed security lock system. Durable aluminum cabinet with rounded corners, full-length hinges and contemporary graphite-finish frame draw all eyes to important displays.

View More

Technical Specs

  • Item Enclosed Bulletin Board
  • Board Style Letter Board
  • Board Material Fabric
  • Width 48"
  • Height 36"
  • Board Frame Material Fiberboard
  • Frame Color Gray
  • Board Color Gray
  • Number of Doors 2
  • Door Type Swing
  • Includes Tamperproof Lock, (2) Keys
  • Door Material Acrylic
  • Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.