Skip Content
C3
QUARTET

Easel, Oak Wood Frame Material, 64" Overall Height

  • Item # 4XT53
  • My Part #
  • Mfr. Model # 41E
  • Catalog Page # N/A
  • UNSPSC # 44111903
Hardwood Easel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight wood easel with sturdy tripod base and support ledge displays various-sized boards, graphics, and posters. Sturdy tripod base and support ledge increases stability. Easily disassembles for space-efficient storage. You can safely and conveniently transport the easel in a Quartet® Display Easel Carrying Case, available separately. Natural oak finish provides neutral backdrop for displays.

View More

Technical Specs

  • Dry Erase Product Grouping Easel
  • Mounting/Mobility Type Portable/Carry
  • Adjustable Height Range Not Adjustable
  • Overall Height 64"
  • Frame Material Oak Wood
  • Frame Color Natural
  • Item Easel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.