Skip Content

ST
QUARTET

Easel, Aluminum Frame Material, 63" Overall Height

  • Item # 30P055
  • My Part #
  • Mfr. Model # 29E
  • Catalog Page # 1622
  • UNSPSC # 44111903
Portable Folding Easel,63 in.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

At 3 lbs., this compact, 63" portable easel helps you create an instant display ideal for travel, tradeshows, and on-the-go presentations. It supports up to 5 lbs. of display weight and collapses to 15" when folded. The black, aluminum frame folds neatly to maximize portability.

• Aluminum construction
• Supports up to 5 lbs.

View More

Technical Specs

  • Dry Erase Product Grouping Easel
  • Mounting/Mobility Type Portable/Carry
  • Adjustable Height Range 15" to 63"
  • Overall Height 63"
  • Includes Adjustable Display Holder, 5 lb. Capacity
  • Frame Material Aluminum
  • Frame Color Black
  • Item Easel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Easel, Aluminum Frame Material, 63 In Overall Height is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The metal legs are steel rods held together by a rubber band and are wobbly. The clips that support the document are plastic that break very easily. Out of four I tried to adjust, four broke.
Date published: 2014-04-29
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30P055, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.