Skip Content

ST
QUARTET

Easel, Aluminum Frame Material, 63" Overall Height

  • Item # 2CY79
  • My Part #
  • Mfr. Model # 27E
  • Catalog Page # 1371
  • UNSPSC # 44111903
Portable Folding Easel,63 inx34 in,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Set up and tear down a display in just seconds. Lightweight, portable display easel quickly opens to support up to 10 lbs. of display weight. Adjustable display holders offer customize display height. When collapsed, the easel folds to 25" for easy travel and storage. Travel case sold separately.

View More

Technical Specs

  • Dry Erase Product Grouping Easel
  • Mounting/Mobility Type Portable/Carry
  • Adjustable Height Range Not Adjustable
  • Overall Height 63"
  • Overall Width 34"
  • Includes Adjustable Display Holders
  • Frame Material Aluminum
  • Frame Color Black
  • Item Easel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.