Skip Content


Dry Erase Board Cleaning Wipes, Removes Ghosting, Shadowing, Grease and Dirt, 7-3/4 x 5-1/2"

  • Item # 2NRV6
  • My Part #
  • Mfr. Model # 52-180032Q
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Brd Clner Wipes,7-3/4in,PK50 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.05 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Renew your Quartet® whiteboard surfaces (available separately) with these low-odor disposable cleaning wipes. They feature a versatile, non-toxic, AP-certified formula that is safe for use in classrooms, homes, and offices. The powerful, water-based cleaning solution helps keep the extra-large wipes damp to easily clean dirt and grime.

• Strong 3-ply construction and plastic barrier layer
• Includes 50 wipes

View More

Technical Specs

  • Item Dry Erase Board Cleaning Wipes
  • Size 7-3/4 x 5-1/2"
  • Removes Ghosting, Shadowing, Grease and Dirt
  • For Use On Dry Erase Boards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

7-3/4 x 5-1/2 In Dry Erase Board Cleaning Wipes, Removes Ghosting, Shadowing, Grease and Dirt; PK50 is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from great product MSDS needed for this product that is required for an upcoming inspection
Date published: 2015-08-31
Rated 3 out of 5 by from Safety Data Sheet Need Posted on your Website Please post Safety Data Sheets on your website.These items are used by general industy which OSHA requires Safety Data Sheets to be available at the work site.Thanks
Date published: 2014-01-14
  • y_2018, m_3, d_15, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2NRV6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.