Skip Content

ST
QUARTET

Dry Erase Board Cleaner and Conditioner, Removes Ink Stains, Ghosting, 8 oz.

  • Item # 45TU07
  • My Part #
  • Mfr. Model # 551E
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Board Cleaner and Conditioner close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated with plant-based ingredients, this whiteboard cleaner and conditioner offers a pH-balanced solution to removing dry-erase ink, dust and dirt from all whiteboard and dry-erase surfaces. With regular use, the formula can help prevent ghosting and staining on Quartet® whiteboards (available separately). It is suitable for all board types including porcelain, melamine, and glass surface marker boards. For best performance, clean board with a dry eraser before spraying cleaner directly on the board surface and wiping dry with a soft cloth.

• Biodegradable, non-toxic, and low-odor
• Can help prevent ghosting and staining

View More

Technical Specs

  • Item Dry Erase Board Cleaner and Conditioner
  • Size 8 oz.
  • Removes Ink Stains, Ghosting
  • For Use On Dry Erase Boards,Enamel,Melamine,Porcelain Boards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.