Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUARTET

Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 20"H x 23"W, White

  • Item# 6RFE1
  • Mfr. Model# 72983
  • Catalog Page# 1621
  • UNSPSC# 44111905
Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 20"H x 23"W, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $159.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create custom whiteboard designs instead of drawing and trying to read charts and graphs drawn on-the-spot. Hinged aluminum frame makes it easy to slip a pre-printed template, or your own design between the frame and the clear, flexible dry-erase surface. Change out templates as often as needed, and create new templates with an online template creator.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 20"
  • Dry Erase Width 23"
  • Depth 3/4"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Gray
  • Board Frame Material Steel
  • Frame Material Graphite
  • Dry Erase Surface Type Melamine
  • Includes Built-In Marker Holder, (1) Dry Erase Marker, Mounting System, Pre-Printed Weekly To Do Planner and Project Tracker Template
  • Item Dry Erase Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 20 In H x 23 In W, White is rated 3.9 out of 5 by 7.
Rated 5 out of 5 by from Flexibility & Customization When I purchased one of these boards for use as a laboratory work request tracking system, I anticipated that it would be difficult to customize the background. Boy was I wrong! The online templates were very helpful in creating my own background (but you DO need a large-format plotter available). The size was correct, and it went immediately into service. Thanks Quartet!
Date published: 2013-09-11
Rated 4 out of 5 by from We use the board to keep track of projects We use the board daily to help keep track of projects. Like the distinct lines on the board.Wish I had time to learn how to use the overlay template.
Date published: 2013-09-10
Rated 2 out of 5 by from Difficult to assemble This is a great concept but getting the clear film into the frame took three people over 15 minutes to achieve. And the magnetic back board is feeble because the clear film diminishes the effectiveness of the magnet. Over-all, big thumbs-down on this one.
Date published: 2013-06-06
Rated 5 out of 5 by from This product was just what I was looking for! My office needed a wrtie on/wipe off board alternative as the white boards get so messy. I found this board and we used magnets on it as well as having the option to create our own template that satisfied the needs of our office.The only issue I experienced was the template creator. We found it not so user friendly. After going to my marketing department we did finally get the template created and the board is just wonderful! Ckean, large enough for the whole office to see and it just looks professional. I would recommend this product to friends and co workers alike.
Date published: 2013-05-30
Rated 3 out of 5 by from Good product but the printing is a little difficault I like this product you have to have the design you want printed and shipped to you and they ship you a roll of paper which you put behind a plastic cover. You write on the plastic cover. We use it as a calendar and I like how customizable it is, I can change it to how I want it.The cover doesn't stay attached that well so you need to find a way to keep it on the board because the tabs don't stick when the paper is in it. maybe should have just got a calendar white board. Be careful the pens you use on this because other brands will stay on the plastic and won't come off.
Date published: 2013-05-28
Rated 4 out of 5 by from Very Handy Simple but very effective. Very handy in the office for a multitude of tasks. Existing online templates are a great starting point for the uninitiated, then the sky's the limit with what you can create to make use of your quartet board.
Date published: 2013-05-28
Rated 4 out of 5 by from Love the idea of a customizable template Positive....We use these as patient white boards on our in-patient units at the hospital. If a unit moves, staff names or phone numbers change, it is easier and more cost effective to get a new insert with updated information than it is to replace the entire white board. It's a good sturdy product.Negative....We update the information on the white boards many times a day which can jar the InView plastic overlay out of it's frame. We think that if the InView plastic were just a bit larger that it would prevent it from coming out of the frame.
Date published: 2013-05-28
  • y_2017, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_6RFE1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.