Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUARTET

Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 23"H x 37-1/2"W, White

  • Item # 6RFE0
  • Mfr. Model # 72982
  • Catalog Page # 1621
  • UNSPSC # 44111905
Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 23"H x 37-1/2"W, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $265.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers quality performance when communication, organization and collaboration is needed in frequent-use office environments or personal workspaces. Hinged frame secures custom printed artwork. Clear, flexible patented lens provides a Total Erase® writing surface that resists staining and ghosting. Easy-to-clean, requires occasional use of Quartet® cleaning solutions. Durable dry-erase surface doubles as bulletin board. Slim profile and contemporary frame modernizes any office.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 23"
  • Dry Erase Width 37-1/2"
  • Depth 3/4"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Gray
  • Board Frame Material Steel
  • Frame Material Graphite
  • Dry Erase Surface Type Melamine
  • Includes Built-In Marker Holder, Accessory Tray, (1) Dry Erase Marker, Mounting System, Pre-Printed Project Planner and Monthly Calendar Template
  • Item Dry Erase Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 23 In H x 37-1/2 In W, White is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Love it! This has organized everything for me in one easy convenient place!
Date published: 2015-02-05
Rated 5 out of 5 by from Just what we needed Was perfect for the office. Exactly what we needed.
Date published: 2014-12-01
Rated 5 out of 5 by from Very affordable and easy to use I have enjoyed this products ease of use and efficiency.
Date published: 2014-01-06
Rated 5 out of 5 by from Has great Features Allows you to customise & design your own template
Date published: 2013-09-10
  • y_2017, m_6, d_19, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_6RFE0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.