Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
QUARTET

Gloss-Finish Steel Dry Erase Board, Wall Mounted, 48"H x 96"W, White

  • Item# 48XV94
  • Mfr. Model# NA9648FB
  • Catalog Page# N/A
  • UNSPSC# 44111905
Gloss-Finish Steel Dry Erase Board, Wall Mounted, 48"H x 96"W, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $751.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a hydrophobic Nano-Clean™ protective coating, the Fusion Nano-Clean™ whiteboard offers superior erasability. The coating seals the board surface, filling in every microscopic void, to help prevent ink penetration and eliminate the risk of staining or ghosting. The board is suitable for heavy, daily use, and is also magnetic to allow quick posting of printed documents in addition to smooth writing.

• Black aluminum frame
• 8' x 4' Nano-Clean™ board
• Mounts in horizontal or vertical orientation using the included Z-bracket hardware
• Board surface is recessed from the frame to deliver a fresh and clean aesthetic suitable for any office
• Includes attachable marker tray and 1 Quartet dry-erase marker

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 48"
  • Dry Erase Width 96"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Black
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Steel
  • Corner Shape Rounded
  • Includes Mounting Hardware, Marker Tray, Dry Erase Marker
  • Item Dry Erase Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.