Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
QUARTET

Dry Erase Board, Painted Steel, 48" Width, 36" Height

  • Item# 48LW97
  • Mfr. Model# ECM43P2
  • Catalog Page# N/A
  • UNSPSC# 44111905
Dry Erase Board, Painted Steel, 48" Width, 36" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $667.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quartet® Prestige® 2 presentation easel has a sturdy, 4-caster base that eases mobility throughout your office as your communication needs change. Features a durable, magnetic, and reversible Total Erase® whiteboard surface and a flipchart holder that’s compatible with most standard-size flipcharts. The dry erase board surface is ideal for moderate to heavy use and is resistant to staining, ghosting, and features a faint grid pattern to help keep your handwriting aligned. The bulletin board surface is also magnetic for added versatility. 15-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Item Dry Erase Board
  • Board Material Painted Steel
  • Board Finish Dry Erase
  • Board Color White
  • Height 36"
  • Width 48"
  • Frame Color Graphite
  • Frame Material Aluminum
  • Corner Shape Square
  • Includes Tray, Flipchart Holder, Marker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.