Skip Content

C3
QUARTET

Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White

  • Item # 48LW93
  • My Part #
  • Mfr. Model # 2544B
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quartet® Premium DuraMax® porcelain dry erase board features a durable, magnetic surface that won’t ghost, stain, dent, or scratch. The easy-to-clean surface is ideal for heavy use. Board can be mounted vertically or horizontally.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Black
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Porcelain
  • Corner Shape Square
  • Includes Tray, (4) Dry-Erase Markers, Mounting Hardware
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36 In H x 48 In W, White is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from IT IS NOT 4 X 3 FEET It is 48 x 34.25 inches, not 48 x 36. I was wanting to place it next to the 2543B unit which is 3 x 2 feet, but turned sideways it would be 2 x 3. It is 36 inches, but that doesn't match the 34.25 inches of the other unit. I called Quartet support before purchasing to confirm dimensions, but they don't have exact dimensions (only the false, rounded off info on the web site).
Date published: 2015-06-24
  • y_2018, m_6, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48LW93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.