Skip Content

C3
QUARTET

Gloss-Finish Steel Dry Erase Board, Easel Mounted, Mobile/Casters, 48"H x 72"W, White

  • Item # 48LW90
  • My Part #
  • Mfr. Model # ECM64P2
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Board,Easel Mounted,48"x72" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $917.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quartet® Prestige® 2 presentation easel has a sturdy, 4-caster base that eases mobility throughout your office as your communication needs change. Features a durable, magnetic, and reversible Total Erase® whiteboard surface and a flipchart holder that’s compatible with most standard-size flipcharts. The dry erase board surface is ideal for moderate to heavy use and is resistant to staining, ghosting, and features a faint grid pattern to help keep your handwriting aligned. The bulletin board surface is also magnetic for added versatility. 15-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic,Reversible
  • Mounting/Mobility Type Easel Mounted, Mobile/Casters
  • Board Color White
  • Dry Erase Height 48"
  • Dry Erase Width 72"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range 40" to 70"
  • Frame Color Graphite
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Steel
  • Corner Shape Square
  • Includes (4) Casters, Flipchart Holder
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.