Skip Content

NC
QUARTET

Gloss-Finish Melamine Dry Erase Board, Easel Mounted, Portable/Carry, 29"H x 40"W, White

  • Item # 48LW70
  • My Part #
  • Mfr. Model # 81E
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Board ,Easel Mounted, ,29"x40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quartet® dry erase board easel features a smooth, melamine whiteboard surface and flipchart holder. You can adjust the easel height from 40" to 70"H for tabletop or standing presentations. Easel has durable steel legs with rubber feet for sturdy support and to help protect floors from scratches. 10-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Easel Mounted, Portable/Carry
  • Board Color White
  • Dry Erase Height 29"
  • Dry Erase Width 40"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range 40" to 70"
  • Frame Color Black
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Melamine
  • Corner Shape Square
  • Includes Tray, Flipchart Holder, Marker
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.