Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUARTET

Dry Erase Board, Painted Steel, 72" Width, 48" Height

  • Item# 36XP89
  • Mfr. Model# 724127
  • Catalog Page# N/A
  • UNSPSC# 44111905
Dry Erase Board, Painted Steel, 72" Width, 48" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $413.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in industrial spaces, this durable whiteboard features an easy-to-see bright yellow frame. It helps provide an effective platform for communication in heavy duty, low traffic worksites. The board surface is smooth for easy writing, and allows printed documents to be posted to the board surface using magnets. Convenient hooks are attached to board frame to help simplify hanging. Whiteboard includes a marker holder and mini Quartet® ReWritables® dry-erase marker.

View More

Technical Specs

  • Item Dry Erase Board
  • Board Material Painted Steel
  • Board Finish Dry Erase
  • Board Color White
  • Height 48"
  • Width 72"
  • Depth 3/4"
  • Frame Color Yellow
  • Frame Material Plastic
  • Includes Dry-Erase Re-Writable Marker, Mounting Hooks, 5 yr. Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.