Skip Content

ST
QUARTET

Gloss-Finish Steel Dry Erase Board, Wall Mounted, 9"H x 6"W, White

  • Item # 36XP85
  • My Part #
  • Mfr. Model # 724123
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Board,Wall Mounted,9"x6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in industrial spaces, this durable whiteboard features an easy-to-see bright yellow frame. It helps provide an effective platform for communication in heavy duty, low traffic worksites. The board surface is smooth for easy writing, and allows printed documents to be posted to the board surface using magnets. Convenient hooks are attached to board frame to help simplify hanging. Whiteboard includes a marker holder and mini Quartet® ReWritables® dry-erase marker.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 9"
  • Dry Erase Width 6"
  • Depth 3/4"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Yellow
  • Board Frame Material Plastic
  • Frame Material Plastic
  • Dry Erase Surface Type Steel
  • Includes Dry-Erase ReWritable Marker, Mounting Hooks, 5 yr. Warranty
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.