Skip Content

NC
QUARTET

Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 48"H x 96"W, White

  • Item # 32GU11
  • My Part #
  • Mfr. Model # TE548MP2
  • Catalog Page # 1368
  • UNSPSC # 44111905
Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 48"H x 96"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $576.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prestige® 2 Total Erase® board is best for moderate use and offers superior performance. Able to resist ghosting and staining, this whiteboard is especially durable. Hang the board horizontally on any wall using the included pass-through mounting hardware. Connects™ accessories, sold separately, are also compatible with the Prestige 2 board to increase ease-of-use and offer additional functionality. Occasional cleaning of board surface is recommended to retain top-notch erasability. 7-year warranty.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 48"
  • Dry Erase Width 96"
  • Depth 1-3/4"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Mahogany
  • Board Frame Material Fiberglass/Plastic
  • Frame Material Fiberglass / Plastic
  • Dry Erase Surface Type Melamine
  • Includes Marker Tray, Dry-Erase Marker and Mounting Hardware
  • Standards TAA Compliant
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.