Skip Content

NC
QUARTET

Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 48"H x 96"W, White

  • Item # 1YXE5
  • My Part #
  • Mfr. Model # TE568T
  • Catalog Page # N/A
  • UNSPSC # 44111905
Dry Erase Board,Wall Mounted,48"x96" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $656.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly durable board with Total Erase® surface resists staining and ghosting. Best for moderate use, the whiteboard surface features a light grid pattern, only visible up close, which helps to keep writing aligned. A Prestige Total Erase® board always erases clean for long-term use. Occasional use of Quartet® cleaning solutions is recommended. The included Pass-thru mounting system with removable corner caps secures board to the wall in 4 places, guaranteeing easy and accurate installation. Mounts vertically or horizontally; repositionable marker tray conveniently stores markers and accessories. Euro™ aluminum/titanium finish offers sleek styling and maximum durability. Includes Quick Clips for securing documents to board surface and 1 Quartet® dry-erase marker.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 48"
  • Dry Erase Width 96"
  • Depth 3-1/8"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color Titanium
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Melamine
  • Includes Marker Tray and Marker
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Gloss-Finish Melamine Dry Erase Board, Wall Mounted, 48 In H x 96 In W, White is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Do not buy Frame not strong enough to support board. If you follow the instructions to install the board, the frame breaks. I'm sure it's fine on the smaller boards, but it is a serious issue with installing an 8' by 4' dry erase board and the frame breaks and the entire thing crashes to the ground during installation.
Date published: 2013-12-15
  • y_2018, m_5, d_21, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1YXE5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.