Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUARTET

Divider Panel, Dry-Erase/Fabric, 72x36 In

  • Item# 2RXK8
  • Mfr. Model# 6630MB
  • Catalog Page# 1914
  • UNSPSC# 56101711
Divider Panel,Dry-Erase/Fabric,72x36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,055.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 77.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get your message across with this double-sided rolling whiteboard and bulletin board. It offers superior performance when collaboration is needed in open, flexible workspaces. The magnetic, DuraMax® porcelain whiteboard writing surface is easy to clean, and the self-healing bulletin board features a fabric surface backed by high-density fiberboard to help documents stay posted while eliminating unsightly pin holes. It doubles as room divider to enhance privacy.

Includes:
• Magnetic marker tray
• 4 assorted Quartet® dry-erase markers
• Repositionable flipchart holders
• Smooth-rolling wheels with locking casters

View More

Technical Specs

  • Item Divider Panel
  • Type Dry-Erase And Fabric Bulletin
  • Construction Aluminum
  • Panel Material Magnetic Porcelain/Fabric
  • Height (In.) 72
  • Width (In.) 36
  • Depth (In.) 1-3/4
  • Max. Panel Thickness (In.) 1-3/4
  • Color White Board/Gray Fabric
  • Number of Panels 1
  • Work Surface Length (In.) 72
  • Work Surface Width (In.) 36
  • Includes 4 Assorted Color Markers, Eraser, Magnetic Attachable Marker Tray, And 4 Casters (2 Locking)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.