Skip Content

DV
QUARTET

Black Lettering/White Background Magnets, 1/2 Width, 3/4 Height, 1 EA

  • Item # 2RXH5
  • My Part #
  • Mfr. Model # ML
  • Catalog Page # N/A
  • UNSPSC # 44111901
Magnets,3/4 In H Letter/Symbols close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For use with Quartet® magnetic whiteboards or chalkboards, available separately, these attractive magnetic letters and symbols help create personalized, easy-to-update displays.

View More

Technical Specs

  • Item Magnets
  • For Use With Magnetic Bulletin Boards
  • Color Black Lettering/White Background
  • Height 3/4
  • Width 1/2
  • Includes Set Of 120 Letters and Symbols
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.