Skip Content

C3
QUARTET

Aluminum Easel Pad Retainer for Quartet 50E and 55E Easels, Silver

  • Item # 30P060
  • My Part #
  • Mfr. Model # 50T
  • Catalog Page # N/A
  • UNSPSC # 44111903
Easel Pad Retainer,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Display information at an optimal height with the Quartet® Aluminum Telescoping Display Easel. It flexibly adjusts to support documents in a range of heights and weights. Solid construction of the locking cross-base reinforces the tripod design for added stability. The extendable cam-shaft helps provide ultimate display performance. The telescoping feature allows you to find the perfect height to capture attention and maximize your message.

View More

Technical Specs

  • Item Easel Pad Retainer
  • For Use With Quartet 50E and 55E Easels
  • Color Silver
  • Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.