Skip Content
NC
QUARTET

Aluminum Board Grid Assistant, 49-13/64"D x 4-1/2"W, Silver

  • Item # 32GT65
  • My Part #
  • Mfr. Model # 85382
  • Catalog Page # N/A
  • UNSPSC # 44111905
Board Grid Assistant,49-13/64inD,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create a perfect grid on your whiteboard and draw flawlessly straight lines at any position with this grid assistant. It attaches vertically onto the whiteboard frame. Using a wet-erase marker (available separately), you can create semi-permanent grid lines, and then use a dry-erase marker (available separately) to fill in your data. The data can then be erased with a dry cloth or eraser while leaving the grid lines intact. The wet-erase ink grid lines can be easily removed from the whiteboard using a damp cloth.

• Ideal for creating a re-usable calendar
• Mounting hardware is included
• Specifically designed for use with a Quartet® Prestige® 2 Whiteboard (available separately)

View More

Technical Specs

  • Item Board Grid Assistant
  • Material Aluminum
  • Color Silver
  • Height 2-13/64"
  • Width 4-1/2"
  • Depth 49-13/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.