Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUARTET

24" Bulletin Board Display Rail, 1 EA

  • Item# 30P020
  • Mfr. Model# 2004
  • Catalog Page# 1624
  • UNSPSC# 44111907
24" Bulletin Board Display Rail, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Secure documents, presentations, and displays with push pins on this durable, natural-cork bulletin bar. It helps deliver effective performance when communication is needed in robust display environments. The self-healing surface helps keep pin holes out of sight. Connect multiple bars together to create a customized display area of any length. Includes easy-to-use mounting hardware and pushpins. The smooth, anodized aluminum frame helps accentuate modern interiors.

• Durable 24'' x 12" natural-cork bulletin bar
• Smooth, anodized aluminum frame

View More

Technical Specs

  • Item Bulletin Board Display Rail
  • Board Material Natural Cork
  • Frame Material Aluminum
  • Width 24"
  • Height 1"
  • Board Color Natural Cork
  • Frame Color Silver
  • For Use Securing Documents,Presentations, and Displays
  • Includes Magnets, Push Pins, and Permanent Foam Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.