Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUANTUM STORAGE SYSTEMS

36" x 24" x 60" Sloped Shelving System with 800 lb. Load Capacity, Blue

  • Item# 9CWY8
  • Mfr. Model# QPRD-100BL
  • Catalog Page# N/A
  • Catalog Group# E1549
  • UNSPSC# 24102004
36" x 24" x 60" Sloped Shelving System with 800 lb. Load Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,212.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 195.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sloped Shelving System
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 60"
  • Bin Type Shelf
  • Bin Depth 11-5/8"
  • Bin Width 2-3/4"
  • Bin Height 4"
  • Shelf Depth 12"
  • Shelf Width 36"
  • Number of Shelves 16
  • Total Number of Bins 192
  • Load Capacity 800 lb.
  • Capacity per Shelf 50 lb.
  • Color Blue
  • Bin Color Blue
  • Finish Powder Coated
  • Material Steel
  • Includes Double Pick Rack, (192) Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.