Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUANTUM STORAGE SYSTEMS

Shelf Bin, Green, 4"H x 23-5/8"L x 11-1/8"W, 1EA

  • Item # 8C962
  • Mfr. Model # QSB116GN
  • Catalog Page # 1536
  • Catalog Group # F0624
  • UNSPSC # 24112003
Shelf Bin, Green, 4"H x 23-5/8"L x 11-1/8"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $12.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic Shelf Bins and Shelving Units
• Additional Plastic Shelf Bins, Cups, and Shelving Units are available, see Grainger.com®
High-density shelf bins feature a molded-in label holder, and a wide hopper front and built-in hanglock for easy access to contents. Optional dividers fit horizontally across bin and allow easy part labeling with individual label slots. 4" and 8" bins can accomodate up to 7 dividers and 6" bins can accomodate up to 8 dividers.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 23-5/8"
  • Outside Width 11-1/8"
  • Outside Height 4"
  • Inside Length 22-1/8"
  • Inside Width 10"
  • Inside Height 4"
  • Volume Capacity 0.51 cu. ft.
  • Load Capacity 50 lb.
  • Material Polypropylene
  • Color Green
  • Use Divider No. Mfr. No. DSB109/110/116
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • ESD Conductive No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.