Skip Content

ST
QUANTUM STORAGE SYSTEMS

Shelf Bin, Clear, 4"H x 17-7/8"L x 4-1/8"W, 1EA

  • Item # 6ECE9
  • My Part #
  • Mfr. Model # QSB103CL
  • Catalog Page # 1279
  • UNSPSC # 24112003
Shlf Bin,17-7/8 In. L,4-1/8 In. W,4 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QUANTUM STORAGE SYSTEMS shelf bin features a built-in rear hanglock that allows bin to tilt out for full access when on shelving, plus a wide hopper front for easy access to contents. Molded-in label holder lets you easily identify contents and the reinforced edges help provide additional strength. Bin resists most chemicals.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 17-7/8"
  • Outside Width 4-1/8"
  • Outside Height 4"
  • Inside Length 16-1/2"
  • Inside Width 3"
  • Inside Height 4"
  • Volume Capacity 0.11 cu. ft.
  • Load Capacity 50 lb.
  • Material Polypropylene
  • Color Clear
  • Use Divider No. Mfr. No. DSB101/103/105
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.