DG
QUANTUM STORAGE SYSTEMS

Mobile Hopper Bin, Blue, 17-1/2"H x 35-7/8"L x 16-1/2"W, 1EA

  • Item # 2ZMW1
  • My Part #
  • Mfr. Model # QUS994MOBBL
  • Catalog Page # 1286
  • Catalog Group # D5572
  • UNSPSC # 24112003
Mobile Hopper Bin, Blue, 17-1/2"H x 35-7/8"L x 16-1/2"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hulk Hopper Bins and Shelving Units
• 150-lb. stack capacity Front, back, and side grips for easy handling
Organize inventory with strong injection-molded polypropylene bins. Optional clear crystal styrene windows increase bin capacity and allow quick view of contents.
Mobile Hopper Bins
Come with four 3" swivel casters with brakes. 250-lb. load capacity.

View More

Technical Specs

  • Hopper Bin Item Mobile Hopper Bin
  • Outside Length 35-7/8"
  • Outside Width 16-1/2"
  • Outside Height 17-1/2"
  • Inside Length 33"
  • Inside Width 14-3/4"
  • Inside Height 16-1/2"
  • Volume Capacity 4.65 cu. ft.
  • Load Capacity 250 lb.
  • Material Polypropylene
  • Color Blue
  • Caster Size 3"
  • Caster Type (4) Swivel with Brakes
  • No. of Divider Slots Long 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products