Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
QUANTUM STORAGE SYSTEMS

Mobile Hopper Bin, Gray, 15-3/4"H x 17-1/2"L x 16-1/2"W, 1EA

  • Item # 11M633
  • My Part #
  • Mfr. Model # QGH805MOBGY
  • Catalog Page # 1287
  • Catalog Group # G2981
  • UNSPSC # 24112003
Mobile Hopper Bin, Gray, 15-3/4"H x 17-1/2"L x 16-1/2"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Injection-molded from high-density polypropylene, this chemical-resistant bin is easy to clean. It can be stacked up to six units high. The wide open hopper front provides easy access for part storage. The large label holder allows quick and easy identification. The 1/4" drill hole pattern on the bottom allows easy hole insertion for drainage.

View More

Technical Specs

  • Hopper Bin Item Mobile Hopper Bin
  • Outside Length 17-1/2"
  • Outside Width 16-1/2"
  • Outside Height 15-3/4"
  • Inside Length 15-5/8"
  • Inside Width 14-3/16"
  • Inside Height 9"
  • Volume Capacity 1.15 cu. ft.
  • Load Capacity 250 lb.
  • Material Polyethylene
  • Color Gray
  • Caster Size 3"
  • Caster Type (4) Swivel, (2) with Brakes
  • No. of Divider Slots Long 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.