Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUANTUM STORAGE SYSTEMS

18" x 1/4" x 61" Louvered Panel with 175 lb. Load Capacity, Gray

  • Item# 33Z113
  • Mfr. Model# QLP-1861
  • Catalog Page# 1831
  • Catalog Group# G6999
  • UNSPSC# 44111511
18" x 1/4" x 61" Louvered Panel with 175 lb. Load Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $104.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Floor and Wall Hanging Systems
Louvered Panels and Racks
Modular and economical wall-mount system hangs bins to add valuable storage space. High load capacities. Baked enamel finish resists rust and corrosion.
Quantum Floor and Wall Hanging System
• 16-ga. steel construction Bins sold separately

View More

Technical Specs

  • Item Louvered Panel
  • Number of Sides 1
  • Total Number of Bins 60
  • Overall Depth 1/4"
  • Overall Height 61"
  • Overall Width 18"
  • Bin Type Stack and Hang
  • Load Capacity 175 lb.
  • Color Gray
  • Finish Baked Enamel
  • Material 16 ga. Cold-Rolled Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.