ST
QUANTUM STORAGE SYSTEMS

Hang and Stack Bin, Black, 4-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 43Y402
  • My Part #
  • Mfr. Model # QUS200BR
  • Catalog Page # 1285
  • UNSPSC # 24112003
Hang and Stack Bin, Black, 4-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QUANTUM STORAGE SYSTEMS hang and stack bin features front, back, and side grips for easy handling. A built-in rear hanger allows bin to hang from louvered panels or rails, while a wide stacking ledge and antislide lock help keep stacked bin steady and prevent shifting.

View More

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 4-3/8"
  • Outside Width 4-1/8"
  • Outside Height 3"
  • Inside Length 4-3/8"
  • Inside Width 3-7/16"
  • Inside Height 2-3/16"
  • Volume Capacity 0.01 cu. ft.
  • Load Capacity 8 lb.
  • Material Polypropylene
  • Color Black
  • Use Divider No. Mfr. No. DUS200
  • No. of Divider Slots Long 1
  • No. of Divider Slots Short 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.