Skip Content

C3
QUANTUM STORAGE SYSTEMS

Shelf Bin, Black, 4"H x 23-5/8"L x 4-1/8"W, 1EA

  • Item # 5LY64
  • My Part #
  • Mfr. Model # QSB105CO
  • Catalog Page # 1540
  • UNSPSC # 24112003
ESD Conductive Bin,23-5/8 x 4-1/8 x 4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QUANTUM STORAGE SYSTEMS ESD conductive bin helps protect your electronic components from typical electromagnetic interference (EMI), electrostatic, or induced fields. Molded, carbon-filled, copolymer polypropylene construction with a conductive material that provides a barrier that these fields cannot penetrate and helps prevent the build-up of an electrostatic charge. Bin is permanently conductive and is not affected by washing with normal cleaners. The wide open hopper front allows easy access to stored items and the label holder provides fast identification to bin contents.
Note: Bin must be properly grounded before use.

View More

Technical Specs

  • Item Shelf Bin
  • Outside Length 23-5/8"
  • Outside Width 4-1/8"
  • Outside Height 4"
  • Inside Length 22-1/8"
  • Inside Width 3"
  • Inside Height 4"
  • Volume Capacity 0.15 cu. ft.
  • Load Capacity 50 lb.
  • Color Black
  • Use Divider No. Mfr. No. DSB105CO
  • ESD Conductive Yes
  • Surface Resistivity Less than 105 Ohms/sq.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.