Skip Content
C3
QUANTUM STORAGE SYSTEMS

ESD Conductive Bin, Black, 18" Outside Length, 16-1/2" Outside Width, 11" Outside Height

  • Item # 4RR42
  • My Part #
  • Mfr. Model # QUS270CO
  • Catalog Page # 1540
  • UNSPSC # 24112003
ESD Conductive Bin,18x16-1/2x11 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QUANTUM STORAGE SYSTEMS ESD conductive bin is permanently conductive to help protect electronic components during storage and transportation. Electrostatic decay rate is tested to meet Mil. Spec. B81075B at less than 0.1 sec. Bin is stackable with a wide stacking ledge to help ensure stability.

View More

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 18"
  • Outside Width 16-1/2"
  • Outside Height 11"
  • Inside Length 17-1/8"
  • Inside Width 14-3/4"
  • Inside Height 10-1/4"
  • Volume Capacity 1.89 cu. ft.
  • Load Capacity 75 lb.
  • Color Black
  • Use Divider No. Mfr. No. DUS260CO
  • ESD Conductive Yes
  • Surface Resistivity Less than 105 Ohms/sq.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.