Skip Content


Steel Enclosed Bin Shelving with 72 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Black

  • Item # 2KWE4
  • My Part #
  • Mfr. Model # CL1875-602RD
  • Catalog Page # 1290
  • Catalog Group # D5599
  • UNSPSC # 24102002
Enclosed Bin Shelving,75" H,72 Bins,Red close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,427.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 258.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The QUANTUMâ„¢ STORAGE SYSTEMS drawer bin cabinet is made from heavy-duty, high-grade steel for strength and durability. Cabinet comes complete with 72 Euro drawer bins injection molded from a virgin-grade, high-impact polystyrene. Extra-strong bins have a 12-ga. wall thickness. Each shelf supports 400-lb. capacity (based on evenly distributed loads).

View More

Technical Specs

  • Item - Bin Shelving Enclosed Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 75"
  • Bin Style Drawer
  • Bin Depth 17-7/8"
  • Bin Width 5-9/16"
  • Bin Height 4-5/8"
  • Bin Material Polystyrene
  • Bin Color Red
  • No. of Shelves 13
  • Total Number of Bins 72
  • Load Capacity 5200 lb.
  • Shelf Capacity 400 lb.
  • Color Black
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes (72) Mfr. No. QED602RD
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.