Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
QUANTUM STORAGE SYSTEMS

Divider Box, Black, 3-1/2"H x 10-7/8"L x 8-1/4"W, 1EA

  • Item # 2TB27
  • My Part #
  • Mfr. Model # DG91035CO
  • Catalog Page # 1293
  • UNSPSC # 24112408
Divider Box, Black, 3-1/2"H x 10-7/8"L x 8-1/4"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QUANTUM STORAGE SYSTEMS ESD conductive divider box is permanently conductive to help protect electronic components during storage and transportation. The conductive material provides a barrier which helps prevent the build up of electrostatic charge. Not affected by washing with normal cleaners. Easily customize box with long or short dividers (sold separately) into compartments at 1-1/8" intervals.

• Extra-thick, reinforced walls for rigidity
• Electrostatic decay rate is tested to meet Mil. Spec. B81075B at less than 0.1 sec.
• Capacity: 100 lb.
Note: Box must be properly grounded before use.

View More

Technical Specs

  • Item Divider Box
  • Outside Length 10-7/8"
  • Outside Width 8-1/4"
  • Outside Height 3-1/2"
  • Inside Length 9-3/16"
  • Inside Width 6-9/16"
  • Inside Height 3"
  • Color Black
  • Use Divider No. Mfr. No. DL91035CO and DS91035CO
  • No. of Divider Slots Long 5
  • No. of Divider Slots Short 7
  • ESD Conductive Yes
  • Surface Resistivity Less than 105 Ohms/sq.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.