Skip Content

ST
QUANTUM STORAGE SYSTEMS

Cross Stacking Container, Yellow, 8-1/2"H x 25-1/8"L x 16"W, 1EA

  • Item # 52GZ13
  • My Part #
  • Mfr. Model # TUB2516-8YL
  • Catalog Page # 1296
  • Catalog Group # G2986
  • UNSPSC # 24112003
Cross Stacking Container, Yellow, 8-1/2"H x 25-1/8"L x 16"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QUANTUM STORAGE SYSTEMS cross-stacking tote is constructed from FDA-approved easy-to-clean, injection-molded high-density material. Tote nests to save space and it can be turned 90° to allow cross stacking. Rolled top rim provides comfortable grip, and rounded corners add strength to stress points. Six 1/4" drill hole pattern on bottom of bins for easy hole insertion for optional air flow and drainage. Capacity: 100 lb.

View More

Technical Specs

  • Item - Stack and Nest Container Cross Stacking Container
  • Outside Length 25-1/8"
  • Outside Width 16"
  • Outside Height 8-1/2"
  • Inside Length 20-1/2"
  • Inside Width 11-3/8"
  • Inside Height 8"
  • Volume Capacity 1.30 cu. ft.
  • Load Capacity 100 lb.
  • Color Yellow
  • Material Polypropylene
  • Use Lid Number Mfr. No. LID2516-8
  • Storage Container Style Solid Walls, Solid Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.