DG
QUANTUM STORAGE SYSTEMS

Bin Cabinet, Total Number of Bins 45

  • Item # 8TVY6
  • My Part #
  • Mfr. Model # QPR-102
  • Catalog Page # N/A
  • UNSPSC # 24112003
Bin Cabinet, Total Number of Bins 45 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Cabinets

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Total Number of Bins 45
  • Total Number of Shelves 9
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 6-5/8"
  • Bin Color Gray
  • Mobile/Stationary Stationary
  • Color Gray
  • Cabinet Shelf W x D 36" x 18"
  • Material - Cabinets Steel
  • Finish - Cabinets Baked Enamel
  • Includes (2) Flush Doors, (8) Sloped Shelves, (45) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products