Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUANTUM STORAGE SYSTEMS

36" x 14" x 74" Bin Shelving with 6400 lb. Load Capacity, Blue

  • Item# 24K187
  • Mfr. Model# WR8-441BL
  • Catalog Page# 1837
  • Catalog Group# G7071
  • UNSPSC# 56111906
36" x 14" x 74" Bin Shelving with 6400 lb. Load Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,014.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 136.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bin Shelving
  • Overall Depth 14"
  • Overall Width 36"
  • Overall Height 74"
  • Bin Type Shelf Bin
  • Bin Depth 14"
  • Bin Width 6"
  • Bin Height 7"
  • Shelf Depth 14"
  • Shelf Width 36"
  • Number of Shelves 8
  • Total Number of Bins 35
  • Load Capacity 6400 lb.
  • Capacity per Shelf 800 lb.
  • Color Blue
  • Bin Color Blue
  • Finish Chrome-Plated
  • Material Chrome Wire Shelving, Polypropylene Plastic Bins
  • For Use With Mfr. No. SSB441BL
  • Standards NSF
  • Includes Mfr. No. SSB441BL Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.