Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUANTUM STORAGE SYSTEMS

36" x 18" x 74" Bin Shelving with 800 lb. Load Capacity, Chrome Shelving Unit, Clear Bins

  • Item# 10H864
  • Mfr. Model# WR5-600CL
  • Catalog Page# N/A
  • UNSPSC# 56111906
36" x 18" x 74" Bin Shelving with 800 lb. Load Capacity, Chrome Shelving Unit, Clear Bins close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $429.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 74"
  • Bin Type Stack and Hang
  • Bin Depth 17-1/2"
  • Bin Width 10-7/8"
  • Bin Height 12-1/2"
  • Shelf Depth 18"
  • Shelf Width 36"
  • Number of Shelves 5
  • Total Number of Bins 12
  • Load Capacity 800 lb.
  • Capacity per Shelf 160 lb.
  • Color Chrome Shelving Unit, Clear Bins
  • Bin Color Clear
  • Finish Chrome Plating
  • Material Nickel
  • Standards NSF
  • Includes Mfr. No. QGH600CL Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.