Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
QUANTUM STORAGE SYSTEMS

Bin, 41-7/8 In. L, 19-7/8 In. W, Blue

  • Item# 33Z281
  • Mfr. Model# QRB206BL
  • Catalog Page# 1538
  • Catalog Group# G7022
  • UNSPSC# 24112003
Bin,41-7/8 In. L,19-7/8 In. W,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $128.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof and corrosion-free, this extra-large pallet rack bin provides almost 3-1/2 ft. of length and ensures no space is wasted when used on a 42"D rack. The front, back, and side grips allow easy handling. The wide stacking ledge and antislide lock keep stacked bins steady and prevent forward shifting.

View More

Technical Specs

  • Hopper Bin Item Hopper Bin
  • Outside Length 41-7/8"
  • Outside Width 19-7/8"
  • Outside Height 17-1/2"
  • Inside Length 40-1/8"
  • Inside Width 17-3/8"
  • Inside Height 16-1/2"
  • Volume Capacity 6.68 cu. ft.
  • Load Capacity 175 lb.
  • Material Polypropylene
  • Color Blue
  • No. of Divider Slots Long 3
  • ESD Conductive No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.