Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUANTUM STORAGE SYSTEMS

Hopper Bin, Yellow, 11-7/8"H x 29"L x 18-3/8"W, 1EA

  • Item # 1VH60
  • Mfr. Model # QMS743YL
  • Catalog Page # 1538
  • Catalog Group # F8679
  • UNSPSC # 24112003
Hopper Bin, Yellow, 11-7/8"H x 29"L x 18-3/8"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $64.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Giant Open Hopper Magnum Bins & Shelving Units
• 150-lb. stack capacity Molded-in divider slots, label slots, and rear carrying handle
Preformed interlock lip and a wide stacking ledge allow secure stacking. Double-thick ribbed walls provide extra strength. Injection-molded, high-density polyethylene is resistant to solvents, corrosion, rust, and rot. Mobile bins feature four 3" swivel casters with brakes and have a 300-lb. load capacity.

View More

Technical Specs

  • Hopper Bin Item Hopper Bin
  • Outside Length 29"
  • Outside Width 18-3/8"
  • Outside Height 11-7/8"
  • Inside Length 26-3/4"
  • Inside Width 17-1/4"
  • Inside Height 11"
  • Volume Capacity 3.66 cu. ft.
  • Load Capacity 150 lb.
  • Material Polyethylene
  • Color Yellow
  • No. of Divider Slots Long 0
  • ESD Conductive No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.