Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
QUANTUM STORAGE SYSTEMS

Louvered Bench Rack with 32 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity

  • Item # 8EYW3
  • My Part #
  • Mfr. Model # QBR-3619-220-32RD
  • Catalog Page # N/A
  • Catalog Group # E4352
  • UNSPSC # 44111511
Louvered Bench Rack with 32 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 1
  • Total Number of Bins 32
  • Overall Depth 1/4"
  • Overall Height 19"
  • Overall Width 36"
  • Bin Style Hang and Stack
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Load Capacity 150 lb.
  • Color Gray
  • Bin Color Red
  • Finish Powder Coated
  • Material Steel
  • Includes (1) Model QBR-3619 Bench Rack and Model QUS220 Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products