Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
QUANTUM STORAGE SYSTEMS

Steel Pick Rack with 192 Bins, 36"W x 24"D x 60"H, Load Capacity: 800 lb., Black

  • Item # 8XA02
  • My Part #
  • Mfr. Model # QPRD-100BK
  • Catalog Page # N/A
  • Catalog Group # E1549
  • UNSPSC # 24102004
Steel Pick Rack with 192 Bins, 36"W x 24"D x 60"H, Load Capacity: 800 lb., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 60"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 2-3/4"
  • Bin Height 4"
  • Bin Material Polypropylene
  • Bin Color Black
  • No. of Shelves 16
  • Total Number of Bins 192
  • Load Capacity 800 lb.
  • Shelf Capacity 50 lb.
  • Color Black
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • Includes Double Pick Rack, (192) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products