Skip Content

DG
QUANTUM STORAGE SYSTEMS

Steel Pick Rack with 192 Bins, 36"W x 24"D x 60"H, Load Capacity: 800 lb., Gray

  • Item # 8CZX0
  • My Part #
  • Mfr. Model # QPRD-100RD
  • Catalog Page # N/A
  • Catalog Group # E1549
  • UNSPSC # 24102004
Steel Pick Rack with 192 Bins, 36"W x 24"D x 60"H, Load Capacity: 800 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 60"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 2-3/4"
  • Bin Height 4"
  • Bin Material Polypropylene
  • Bin Color Red
  • No. of Shelves 16
  • Total Number of Bins 192
  • Load Capacity 800 lb.
  • Shelf Capacity 50 lb.
  • Color Gray
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • Includes Double Pick Rack, (192) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products