Skip Content

DG
QUANTUM STORAGE SYSTEMS

Steel Pick Rack with 48 Bins, 36"W x 24"D x 60"H, Load Capacity: 800 lb., Gray

  • Item # 24K076
  • My Part #
  • Mfr. Model # QPRD-209YL
  • Catalog Page # N/A
  • Catalog Group # G7011
  • UNSPSC # 24102004
Pick Rack,60" Overall H,48 Bins,Yllow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 60"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 11-1/8"
  • Bin Height 6"
  • Bin Material Polypropylene
  • Bin Color Yellow
  • No. of Shelves 16
  • Total Number of Bins 48
  • Load Capacity 800 lb.
  • Shelf Capacity 50 lb.
  • Color Gray
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. QSB209YL
  • Includes Double Pick Rack, (48) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products