Skip Content

DG
QUANTUM STORAGE SYSTEMS

Steel Bin Shelving with 21 Bins, 36"W x 18"D x 75"H, Load Capacity: 3200 lb., Gray

  • Item # 8UMD8
  • My Part #
  • Mfr. Model # QSBU-255IV
  • Catalog Page # N/A
  • Catalog Group # E1501
  • UNSPSC # 23152904
Steel Bin Shelving with 21 Bins, 36"W x 18"D x 75"H, Load Capacity: 3200 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 75"
  • Bin Style Hang and Stack
  • Bin Depth 16"
  • Bin Width 11"
  • Bin Height 8"
  • Bin Material Polypropylene
  • Bin Color Ivory
  • No. of Shelves 4
  • Total Number of Bins 21
  • Load Capacity 3200 lb.
  • Shelf Capacity 400 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes (8) Shelf Open Steel Unit, (21) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products