Skip Content

DG
QUANTUM STORAGE SYSTEMS

Steel Enclosed Bin Shelving with 36 Bins, 36"W x 18"D x 39"H, Load Capacity: 2400 lb., Gray

  • Item # 9FVD8
  • My Part #
  • Mfr. Model # CL1839-602GY
  • Catalog Page # N/A
  • Catalog Group # E7216
  • UNSPSC # 24112405
Steel Enclosed Bin Shelving with 36 Bins, 36"W x 18"D x 39"H, Load Capacity: 2400 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Enclosed Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 39"
  • Bin Style Drawer
  • Bin Depth 17-5/8"
  • Bin Width 5-9/16"
  • Bin Height 4-5/8"
  • Bin Material Polystyrene
  • Bin Color Gray
  • No. of Shelves 6
  • Total Number of Bins 36
  • Load Capacity 2400 lb.
  • Shelf Capacity 400 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes Closed Shelving Unit, (36) Euro Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products