Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
QUANTUM STORAGE SYSTEMS

Steel Bin Shelving with 28 Bins, 36"W x 12"D x 75"H, Load Capacity: 3200 lb., Gray

  • Item # 8XCG5
  • My Part #
  • Mfr. Model # QSBU-239RD
  • Catalog Page # N/A
  • Catalog Group # E1497
  • UNSPSC # 24102004
Steel Bin Shelving with 28 Bins, 36"W x 12"D x 75"H, Load Capacity: 3200 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Bin Shelving
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 75"
  • Bin Style Hang and Stack
  • Bin Depth 10-3/4"
  • Bin Width 8-1/4"
  • Bin Height 7"
  • Bin Material Polypropylene
  • Bin Color Red
  • No. of Shelves 4
  • Total Number of Bins 28
  • Load Capacity 3200 lb.
  • Shelf Capacity 400 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes (8) Shelf Open Steel Unit, (28) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products